Shop All Faceshields and Visors
3M
3M„¢ H18 Cap Mount Headgear, Used With 3M Faceshields.
Mfr # 7000002291
Zoro # G002574438
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Thermoplastic
- For Use With Faceshield Attachment, Hard Hats, Hardhat Attachment, Ratchet Suspension
- Standards ANSI Z87.1
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000002291
- Zoro # G002574438
- UPC # 10078371825024
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Width | 9 in |
Length | 9 in |
Details
Item | Headgear |
Color | Blue |
Material | Thermoplastic |
For Use With | Faceshield Attachment, Hard Hats, Hardhat Attachment, Ratchet Suspension |
Standards | ANSI Z87.1 |
Description
3MTM H18 CAP MOUNT HEADGEAR, USED WITH 3M FACESHIELDS. CAP-MOUNTED HEADGEAR ASSEMBLY CAN BE USED WITH ANY 3MTM FACESHIELD TO HELP PROVIDE FACE PROTECTION. DESIGNED TO FIT MOST HARD HAT ACCESSORY SLOTS. HIGH-STRENGTH THERMOPLASTIC CROWN PROVIDES IMPACT RESISTANCE. BENEFITS: MOUNTS TO 3MTM XLR8TM AND OTHER 3MTM HARD HATS VIA THE ACCESSORY SLOTS HEADGEAR SYSTEM GIVES USERS A WIDE CHOICE OF FACESHIELD MATERIALS, SIZES, SHAPES, AND TINTS FOR TASK SPECIFIC REQUIREMENTS HELPS PROVIDE DURABLE HEAD PROTECTION TO WORKERS IN METALWORKING, UTILITIES, WOOD WORKING, AND MANY OTHER INDUSTRIES MEETS THE REQUIREMENTS OF ANSI Z87.1-2003
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW36)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- 3M Steel Mesh Faceshield Screen W96M, PK10 (82506-00000)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- 3M Faceshield Visor, Prpinate, Clr, 9x14-1/2in (82700-00000)
- 3M EasyChange Dark Green Polycarbonate Faceshield (10078371827028)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- JACKSON SAFETY Quad 500 Replacement (14255)
- 3M Faceshields and Visors