Shop All Duct Tapes
3M
3M™ GT2 Gaffers Tape, 2" x 60 yds., Black, 3/Case
Mfr # T987GT2B3PK
Zoro # G2290333
product price: $283.99
/pk 3, $94.66/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Tensile Strength 56 lb.
- Duct Tape Thickness 11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T987GT2B3PK
- Zoro # G2290333
- UPC # 848109047959
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Black |
Tensile Strength | 56 lb. |
Duct Tape Thickness | 11 mil |
Color | Black |
Duct Tape Grade | Premium |
Item | GT2 Gaffers Tape,2"x60 yd.,Blk,Package Quantity 3 |
Description
GT2 Gaffers Tape,2 In.x60 yd.,Blk,Package Quantity 3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHBTape LSE-060WF, White, 1"x36, PK9 (LSE-060WF)
- ROMAN Pro-555 1G Over Vinyl Extreme Tack Adhesive - Vinyl (17104119019)
- DUNDAS JAFINE Dundas Jafine TD425 Proflex Dryer Duct - 4 in. x 25 ft. (TD425)
- ROBERTS Roberts 242989 Diamond Grit Porcelain Tile File (242989)
- 3M Damping Foil Tape, 4" x 5 yd. (2552)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Yellow, Vinyl (1-50-3903-YELLOW)
- 3M Tape, Cloth Type, 50mm W x 55m L, PK24 (361)
- 3M Mult-PurposeDuctTp3900Blck, 48mmx5, PK24 (5151)
- 3M Duct Tape, Red, 60 yd., PK12 (8979N)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, White, Vinyl (4-50-3903-WHITE)
- 3M Duct Tapes