Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 3/4" x 5yds
Mfr # 3M GPT-020
Zoro # G5300845
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5300845
- UPC # 888519081099
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Width | 3/4" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BEI-72mm x 55m-16 rls/cs)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4936 VHB Tape 0.75" x 5yd, Gray, 25 mil (4936)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- THERMWELL PRODUCTS Thermwell V449H Vinyl Foam Weather-Strip Tape; Gray (174367)
- 3M Double Sided Foam Tapes