Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 3/4" squares - 5 per pack
Mfr # 3M GPT-020
Zoro # G2449800
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G2449800
- UPC # 888519091524
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Length | 3/4" |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.05 mm |
Metric Width | 19.05 mm |
Imperial Tape Length | 3/4 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Squares, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 1/4 Pt Golden Oak Famowood Water-Based Latex Wood Filler (40042152)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- LOCTITE Blue Threadlocker Stick - Medium Strengt, 506166 (506166)
- 3M 3M 4950 White VHB Tape 1.5in diameter 100PK (3M 4950 CIRCLE-1.5"-100)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M 4646 VHB Tape 1" x 4 Dark Gray, 25 mil, 5PK (4646)
- 3M Acrylic Plus HighBond Tp06397 Blk, 1, PK12 (06397)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- 3M Foam Tape