Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 3/4" circles -250 per pack
Mfr # 3M GPT-020
Zoro # G5715963
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5715963
- UPC # 888519085042
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Diameter | 3/4" |
Length | 3/4" |
Width | 3/4" |
Tape Core Diameter | 3 in |
Metric Tape Shape Diameter | 19.1 mm |
Imperial Tape Shape Diameter | 3/4 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Discs, Tape Brand 3M(TM), Series GPT-020, Imperial Tape WxL 3/4 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Imperial Tape Shape Diameter 3/4 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 5PK (4930)
- ZAR Patch Wood Int Ext Red Oak 3Oz (31041)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4910 VHB Tape 12" x 1yd, Clear, 40 mil (4910)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- 3M Foam Tape