Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 2" circles - 5 per pack
Mfr # 3M GPT-020
Zoro # G1883826
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G1883826
- UPC # 888519091036
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Width | 2" |
Tape Core Diameter | 2 in |
Diameter | 2" |
Length | 2" |
Metric Tape Shape Diameter | 50.8 mm |
Imperial Tape Shape Diameter | 2 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Discs, Tape Brand 3M(TM), Series GPT-020, Imperial Tape WxL 2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Imperial Tape Shape Diameter 2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 19 oz, Aerosol Can (94ET)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1" X 60YD)
- PERMATEX Compound - Thread Locking (27140)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (GPH110GF)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- 3M Double Coated Tape, Paper, Natural, PK72 (410M)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M Double Coated Tape, Polypropylene, PK72 (9576)
- 3M Foam Tape