Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1.5" circles - 100 per pack
Mfr # 3M GPT-020
Zoro # G5617753
product price: $27.15
/pk 100, $0.27/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5617753
- UPC # 888519085066
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Tape Core Diameter | 3 in |
Length | 1-1/2" |
Diameter | 1-1/2" |
Width | 1-1/2" |
Metric Tape Shape Diameter | 38.1 mm |
Imperial Tape Shape Diameter | 1 1/2 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Discs, Tape Brand 3M(TM), Series GPT-020, Imperial Tape WxL 1 1/2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Imperial Tape Shape Diameter 1 1/2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLOMAR Non-Setting, Non-Hardening Gasket Sealant, 100 g, Blue, Temp Range -58 to 572 Degrees F (HUB003)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Black (NP1BLK12)
- THE BRUSH MAN Duct Tape, Grey, Contractor Grade, 2” X 60 Yards, 24PK (TAPE-DUCT-GREY)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462W)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M Venture Tape, Double Coated, White, PK16 (514CW)
- 3M 3M Super Strength Molding Tape, 03616, 7/8 in x 15 ft (7000000532)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- 3M Double Sided Foam Tapes