Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1/2" circles - 250 per pack
Mfr # 3M GPT-020
Zoro # G5790163
product price: $23.35
/pk 250, $0.09/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 1/2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5790163
- UPC # 888519085035
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Diameter | 1/2" |
Tape Core Diameter | 3 in |
Width | 1/2" |
Length | 1/2" |
Imperial Tape Shape Diameter | 1/2 in |
Metric Tape Shape Diameter | 12.7 mm |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Discs, Tape Brand 3M(TM), Series GPT-020, Imperial Tape WxL 1/2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Imperial Tape Shape Diameter 1/2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealant, Grout Shield, 70 Ounce (GRSHNI2)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- COMPONENT HARDWARE White Silicone Sealant Cartrdge, 10.3 oz. (M90-1014)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M Acrylic Plus HighBond Tp06397 Blk, 1, PK12 (06397)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M Safety-Walk Tapes-Treads 613, Blk/Ylw St (613)
- SUPER GLUE Double Sided Tape, 11/16" Width, Rubber (90019)
- 3M Double Sided Foam Tapes