Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1" x 3" - 100 per pack
Mfr # 3M GPT-020
Zoro # G5797181
product price: $29.95
/pk 100, $0.30/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 3 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5797181
- UPC # 888519084595
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 3 in |
Width | 1" |
Length | 3" |
Metric Tape Length | 76.2 mm |
Metric Width | 25.4 mm |
Imperial Tape Length | 3 in |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Strips, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 3 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Boat Striping Tape, Red, 2" x 50' (77933)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Gray (510)
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W (6015002)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M 3M 4016 Double Coated Foam Tape 1.5" x 5yd, White (4016)
- 3M Exterior Attachment Tape, 38582, PK24 (38582)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4646 VHB Tape 1" x 4 Dark Gray, 25 mil, 5PK (4646)
- 3M Foam Tape, White, 5 yd. L x 1/2 in. W (4026)
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- 3M Double Sided Foam Tapes