Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1" x 2" - 5 per pack
Mfr # 3M GPT-020
Zoro # G2449898
product price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 2 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G2449898
- UPC # 888519090916
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 2 in |
Width | 1" |
Length | 2" |
Metric Tape Length | 12.7 mm |
Imperial Tape Length | 2 in |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Strips, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 2 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- PERMATEX Multipurpose RTV Silicone Sealant, 11 oz, Clear, Temp Range -75 to 400 Degrees F (80855)
- PC PRODUCTS 1.5 Gallon Rot Terminator Epxoy Wood Hardener (PR434677)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (C107-5)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 36yd, White (4016)
- 3M 3M 4930 VHB Tape 6" x 5yd, White, 25 mil (4930)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4910 VHB Tape 6" x 1yd, Clear, 40 mil (4910)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M Exterior Attachment Tape, 38582, PK24 (38582)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M Double Sided Foam Tapes