Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1" circles - 5 per pack
Mfr # 3M GPT-020
Zoro # G2449977
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G2449977
- UPC # 888519090718
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Diameter | 1" |
Tape Core Diameter | 1 in |
Length | 1" |
Width | 1" |
Metric Tape Shape Diameter | 25.4 mm |
Imperial Tape Shape Diameter | 1 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Discs, Tape Brand 3M(TM), Series GPT-020, Imperial Tape WxL 1 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Imperial Tape Shape Diameter 1 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Putty Wood Cherry 3.75Oz (13615000)
- 3M Sealant, 600 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BEI-72mm x 55m-16 rls/cs)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-RCLV-HP-24)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M Super Strength Molding Tape, 03616, 7/8 in x 15 ft (7000000532)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- 3M Scotch, Precut Foam Mounting 1in Squares, Double-Sided, Removable, 16PK (108)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M 4496B Double Coated Foam Tape 5" x 5yd, Black (4496B)
- 3M Double Sided Foam Tapes