Shop All Mouse Pads & Wrist Rests
3M
3M Fun Design Clear Gel Keyboard Wrist Rest
Mfr # WR308GR
Zoro # G403900201
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # WR308GR
- Zoro # G403900201
- UPC # 51141370743
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Description
Striking patterns and colors will enliven your workspace. Soothing gel comfort encourages neutral wrist posture. Clear gel is easy to keep clean. The compact size will easily fit on your workspace. The nonskid rubber base will keep the wrist rest in place. The stylish wrist rest is long enough for standard keyboards. Wrist Filling Material: Gel
Mouse Pad/Wrist Rest Type: Wrist Rest for Keyboard
Color(s): Green
Theme: Chevron.
Unit of Measure : Each
Mouse Pad/Wrist Rest Type: Wrist Rest for Keyboard
Color(s): Green
Theme: Chevron.
Unit of Measure : Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- MOTOROLA Behind Head Headset, 24 dB, UHF/VHF (PMLN6854)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- 3M Mouse Pad Repositionable Adh Backin, PK6 (MP200PS)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- V7 9 x 7 in. Mouse Pad, Black (MP02BLK)
- 3M Mouse Pads & Wrist Rests