Shop All Reusable Respirators
3M
3M Full Facepiece Reusable Respirator 7800 Series, Without Filters, Lg
Mfr # 51138542597
Zoro # G3199276
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cartridges Included No
- Material Silicone
- Full Face Suspension Type 6 Point Strap
- Respirator Connection Type Bayonet and DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51138542597
- Zoro # G3199276
- Country of Origin Japan
- Category Reusable Respirators
Dimensions
Mask Size | Large |
Details
Color | Black |
Cartridges Included | No |
Material | Silicone |
Full Face Suspension Type | 6 Point Strap |
Respirator Connection Type | Bayonet and DIN |
Exhalation Valve | Yes |
Standards | ANSI Z87.1-2003 |
Special Features | Clip-on Welding Shield; Eye Protection; Full Facepiece Reusable; Compatible with Attachable Welding Shield, Responder Cartridges, Powered and Supplied Air Systems; Hazard Type: Mold, Silica; Used with 7800, V-Series; Silicone Faceseal; Speaking Diaphragm; Use with 3M Particle Filters 2000, 2200, 7000, or 5000 Series; Use with 3M 6000 Series Gas/Vapor Cartridges and Combination Cartridges; Compatible with 3M TR-600 and TR-800 powered air and Dual Airline supplied air systems |
Item | Full Facepiece Respirator |
Typical Application | Assembly and Mechanical, Cleaning, Painting; General Manufacturing, Marine, Mining, Oil and Gas, Transportation |
Number of Suspension Points | 6 Point Strap Full Face Suspension |
Description
3M Full Facepiece Respirators 7800 Series, Reusable Are Constructed With Light Silicone For An Enhanced Fit And Improved Durability. Extra-Large Inhalation And Exhalation Valves Make Breathing Easier, While Double-Flange Faceseal And Six Adjustable Straps Help Provide A Secure Fit. The Large Face Shield Features A Scratch-Resistant Lens And Speaking Diaphragm. 7800 Series Facepieces Are Available In Small, Medium And Large Sizes. Cartridges, Filters, Parts, And Accessories Are Sold Separately.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 10.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD113)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- 3M Half Mask OVP95 Kit size L (53P71)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- 3M Reusable Respirators