Shop All Mouse Pads & Wrist Rests
3M
3M Foam Wrist Rest Wr209Mb, Compact Size, w/ Antimicrobial Product
Mfr # WR209MB
Zoro # G0570721
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material Plastic, Fabric
- Width 18 in
- Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # WR209MB
- Zoro # G0570721
- UPC # 51131980921
- Country of Origin Unknown
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 18 in |
Height | 2-3/4 in |
Details
Item | Keyboard Wrist Rest |
Pad Type | Nonskid |
Color | Black |
Material | Plastic, Fabric |
Ergonomic | Yes |
Wrist Filling Material | Foam |
Theme | Solid Color |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, De-311 (DE-311)
- STARTECH.COM Startech Thermal Paste, 5PK (SILV5-THERMAL-PASTE)
- TRIPP LITE Reversible USB Cable, Black, 10 ft., USB Specification: 2.0 (UR050-010)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- 3M Mouse Pads & Wrist Rests