3M

3M FC13BN Scotch Command Adhesive-Mount Metal Hook Large Brushed Nickel Finish


product price: $39.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Glue Stick
Color Clear

Description

Customize your home or office environment with these attractive hooks. Perfect for achieving extra storage space in a bathroom office or kitchen. Strong metal hook has an attractive brushed nickel finish. Sticks to surface strongly. Removes cleanly with no surface damage.
  • Global Product Type: Hangers/Hooks-Hook.
  • Hanger/Hook Type: Hook.
  • Width: 3 7/8 in.
  • Depth: 2 1/8 in.
  • Height: 6 3/4 in.
  • Finish: Brushed Nickel.
  • Hook Material: Metal.
  • Hook Color: Nickel.
  • Hook Base Material: Metal.
  • Capacity (Weight): 5 lb.
  • Mounting: Adhesive.
  • Hanger/Hook Special Features: Holds 5 lbs.
  • Number of Hangers/Hooks: 1.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.