Shop All Ear Plugs
3M
3M E-A-R Classic Ear Plugs Reusable Yellow, PK 2000
Mfr # 310-1001
Zoro # G004985669
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Color Yellow
- Ear Plug Size One Size Fits Most
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | One Size Fits Most |
Details
Disposable/ Reusable | Reusable |
Color | Yellow |
Material | Foam |
Description
Package Count: 2000. 3MTM E-A-RTM ClassicTM Cordless Earplugs are made of slow recovery foam allowing them to fit the contours of the ear. The snug fit of the earplugs creates a noise barrier protecting the ear from loud sounds that can lead to hearing loss. Bright yellow in color the 3MTM E-A-RTM ClassicTM Cordless Earplugs are easy to see during a hearing protection compliance check. Flame and moisture resistant these earplugs are a suitable PPE option. One box includes 20 pairs of regular sized earplugs.Slow-recovery foam helps ensure comfort and minimize pressureBright yellow color provides a quick visual compliance check Dermatologically safe foam is non-irritating, nonflammable, and moisture-resistant Our convenient pillow pak keeps each pair clean
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11, Brown, PR (SE4300)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- ZORO SELECT Tag, Brass, Yellow, 1" Hx1" W, Square, PK100 (41422)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- 3M Ear Plugs, 1 PR (80529-11033)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Yellow, 200 Pairs (340-4014)
- 3M Ear Plugs, 1 PR (80529-11011)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- CONDOR Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Orange, 100 PK (55KN51)
- 3M Hearing Protection