Shop All Anchorage Connectors
3M
3M Dbi-Sala Ez Stop 1246500 Orange Leading Edge Modular Connector End,
Mfr # 840779192472
Zoro # G2469429
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Locking Harness Connection Hook Type Leading Edge Modular Connector End
- Working Load Limit 310lb
- Harness Connection Dorsal harness D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 840779192472
- Zoro # G2469429
- Country of Origin Unknown
- Category Anchorage Connectors
Dimensions
Length | 14 in |
Details
Item | Selfretracinglanyard |
Locking Harness Connection Hook Type | Leading Edge Modular Connector End |
Working Load Limit | 310lb |
Harness Connection | Dorsal harness D-Ring |
Description
The 3M Dbi-Sala Ez Stop 1246500 Leading Edge Modular Connector End Features The World'S Smallest & Lightest Shock Absorber And Is Built For Leading Edge Work, Foot Level Tie Off Or Applications With Abrasive Surfaces Or Environments. Vectran Energy Management Materials Provide Second To None Abrasion, Cut, Chemical Resistance & Efficient Shock Absorption. 14" Leading Edge D-Ring Extension W/ Modular Connector Is Engineered To Allow A 14" D-Ring Extension In Leading Edge Applications. Extends Dorsal Harness D-Ring For Easy Attachment. For Use With Smart Lock Self Retracting Ll Models 3503848.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Insulated Mariner Boot (VW37-9)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6001-2XL/3XL)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, M (4NHD3)
- 3M Tie-Off Adaptor (5900578)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- 3M Roof Anchor, Swiveling Roof (2190071)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- 3M Fall Protection