Shop All Harnesses
3M
3M Dbi-Sala Exofit Nex Vest-Style Harness, Large
Mfr # 1113007
Zoro # G2470829
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Harness Size Large
- D Ring Locations Back
- Harness Buckle Material Aluminum Alloy/Zinc Plated Steel
- Number of Positioning Attachment Points 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Large |
Details
Color | Gray |
D Ring Locations | Back |
Harness Buckle Material | Aluminum Alloy/Zinc Plated Steel |
Number of Positioning Attachment Points | 1 |
Chest Strap Buckles | Auto-locking Quick Connect |
Harness Application | General Purpose |
Subpelvic Strap | Yes |
Harness Color | Gray |
Waist Buckle | Revolving |
Harness Sizing | L |
Weight Capacity | 420 lb |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Features | Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide; Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs; Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust; Automatic stand-up D-ring (lightweight aluminum) enables efficient dorsal connections; Low-profile suspension trauma strap design integrated between harness webbing; Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners |
Item | Comfort Vest Safety Harness |
Webbing Material | Polyester |
Leg Strap Buckles | Auto-locking Quick Connect |
Series | X300 |
Harness D-Ring Material | Aluminum |
Padding Location | Back, Leg |
Includes Padding | Yes |
D-Ring Locations | Back |
Description
Exofit Nex Harnesses Are The Culmination Of Years Of Experience With Exofit And Exofit Xp, Ongoing Research And The Incorporation Of New Materials And Innovative Features. True To The Nex Mission, The Harnesses Are Manufactured Using Materials That Won'T Add Unnecessary Weight For Ultimate Comfort. When Speed And Efficiency Are Project Requirements, Exofit Nex Will Provide The Freedom And Confidence To Function At Your Maximum Potential.,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1950L)
- MCR SAFETY Leather Drivers Gloves, M, Cream, PR (3211M)
- SAFEWAZE Tripod Pulley (FS970-PK)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- CONDOR Full Body Harness, XL/2XL, Polyester (30HG91)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161217)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- HONEYWELL Miller Titan Non-Stretch Harness, Mating Buckle Legs, Orange (T4007/UAK)
- 3M Harnesses