Shop All Harnesses
3M
3M Dbi-Sala Exofit Nex Construction Style Positioning Harness, Xl
Mfr # 1113130
Zoro # G2463250
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Harness Size X-Large
- D Ring Locations Back, Hip
- Harness Buckle Material Aluminum Alloy/Zinc Plated Steel
- Harness Sizing XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | X-Large |
Details
Color | Gray |
D Ring Locations | Back, Hip |
Item | Comfort Construction Positioning Safety Harness |
Harness Buckle Material | Aluminum Alloy/Zinc Plated Steel |
Harness Sizing | XL |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Harness Application | Construction, Positioning |
Weight Capacity | 420 lb |
Harness Color | Gray |
Webbing Material | Polyester |
Chest Strap Buckles | Auto-locking Quick Connect |
Waist Buckle | Revolving |
Harness D-Ring Material | Aluminum |
Features | Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide; Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs; Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust; Automatic stand-up D-ring (lightweight aluminum) enables efficient dorsal connections; Low-profile suspension trauma strap design integrated between harness webbing; Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners; Featured with Body belt |
Series | X300 |
Leg Strap Buckles | Auto-locking Quick Connect |
Number of Positioning Attachment Points | 3 |
Subpelvic Strap | Yes |
Includes Padding | Yes |
Padding Location | Back, Hip, Leg |
D-Ring Locations | Back, Hips |
Description
Exofit Nex Harnesses Are The Culmination Of Years Of Experience With Exofit And Exofit Xp, Ongoing Research And The Incorporation Of New Materials And Innovative Features. True To The Nex Mission, The Harnesses Are Manufactured Using Materials That Won'T Add Unnecessary Weight For Ultimate Comfort. When Speed And Efficiency Are Project Requirements, Exofit Nex Will Provide The Freedom And Confidence To Function At Your Maximum Potential.,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- LYLE Decal, Danger Confined Space, 14 x 10", LCU4-0664-RD_14X10 (LCU4-0664-RD_14X10)
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1106201)
- 3M Harnesses