Shop All Harnesses
3M
3M Dbi-Sala By Capital Safety Exofit Xp Vest Style Harness, Large
Mfr # 1110102
Zoro # G2468817
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Harness Size Large
- D Ring Locations Back
- Series ExoFit XP
- Subpelvic Strap Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Large |
Details
Color | Blue |
D Ring Locations | Back |
Series | ExoFit XP |
Subpelvic Strap | Yes |
Harness Buckle Material | Zinc Plated Steel |
Buckle Type | Quick Connect |
Webbing Material | Polyester |
Item | Vest-Style Harness |
Features | Automatic stand-up back D-ring enables efficient dorsal connections |
Weight Capacity | 420 lb |
Harness Sizing | L |
Tensile Strength | 6000 lb |
Harness Application | General Purpose |
Harness Color | Blue |
Application | Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy |
Includes Padding | Yes |
Padding Location | Shoulder, Back and Leg |
D-Ring Locations | Back |
Description
The Exofit Xp Harness Is The First Truly Washable Harness With Removable Padding. Featuring A New Material Technology For The Ultimate In Comfort And Convenience, The Design Is Based On The Concept Of A Single Piece Of Material Shaped Like An "X" That Wraps Around You For The Ultimate In No-Tangle Donning And Comfortable Security. The Materials Are Soft And Lightweight, Yet Extremely Durable. The Shoulder, Hip And Leg Padding Is Built-In So It Can'T Slip. The Breathable 3-D Mesh Lining Guarantees You'Ll Stay Dry And Comfortable Every Day, And The Quick-Release Buckles Are Fast, Efficient And Totally Secure!,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS AirSpecs Steel Mesh Chain Saw Goggles (GG-50)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (SDXC-03-M)
- BRADY Label, Black/Orange, PK20 (27405LS)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, X-Large, Orange, Class 3 (TB113C-3 XL)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- WERNER Full Body Harness, Vest Style, M/L (H132102)
- 3M PROTECTA Full Body Harness, S, Polyester (1161308)
- PEAKWORKS Full Body Harness, Vest Style, XL (V8255624)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1101781)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- 3M Harnesses