Shop All Tool Lanyards & Tethering
3M
3M Dbi-Sala 1500047 Hook2Loop Bungee Tool Tether,
Mfr # 1500047
Zoro # G2462149
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32in
- Color Yellow
- Type Hook to Loop; Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1500047
- Zoro # G2462149
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 32in |
Details
Item | Fall Pro Accessories Bungee Tether |
Color | Yellow |
Type | Hook to Loop; Lanyard |
Description
The 3M Dbi-Sala 1500047 Hook2Loop Bungee Tether Is A Very Versatile Extension That Can Be Used With Virtually Any Tool Under 15 Lbs. Such As Spud Wrenches, Scaffold Wrenches, Adjustable Wrenches, And More.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 10 in. Steel Adjustable Hacksaw Black/Yellow 1 pc (STHT14039)
- BNS Steel Ball Contact Point Accessory (599-7049)
- WESTWARD Chisel Set, 0.401 In., 7 In., Round (4MHF1)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 45 mm Size, Standard Socket, Black Phosphate (49-66-6383)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- PROTO Tethered Tool Attachment Set, 5 PC (JPSSCAFF5KIT)
- ERGODYNE Squids 3151 Coil Lanyard Swivel Hook/Detachable Loop, Mini Adhesive Mount, 2 lb Max, 12, Black/Orange (19160)
- GEAR KEEPER Shoulder Strap, 19inL, Black, 2-1/4lb, Nylon (TL1-1036)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- SQUIDS BY ERGODYNE Connecting Bar Lock Collar 3791, Tool Attachment Point, Silver, 0.875 (3791L)
- 3M Tool Lanyards & Tethering