Shop All Tool Lanyards & Tethering
3M
3M Dbi-Sala 1500015 Dual Wing Medium Duty Tool Cinch,
Mfr # 1500015
Zoro # G2463996
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 192.09 mm
- For Use With Compatible with 3M DBI-SALA Fall Protection for Tools accessories
- Max. Working Load 35 lb
- Color Yellow
- Features Provides workers an attachment point to secure tools and accessories while working at height; Multiple attachment point and capacity options designed for a variety of applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1500015
- Zoro # G2463996
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 192.09 mm |
Height | 5.94 mm |
Details
For Use With | Compatible with 3M DBI-SALA Fall Protection for Tools accessories |
Item | Dual Wing Cinch Tool Attachment Point |
Max. Working Load | 35 lb |
Color | Yellow |
Features | Provides workers an attachment point to secure tools and accessories while working at height; Multiple attachment point and capacity options designed for a variety of applications |
Type | Dual Wing Medium Duty |
Weight Capacity | 35 lb |
Recommended Industry | Construction, General Industrial, Mining, Oil and Gas, Transportation |
Specifications Met | ANSI / ISEA 121-2018 |
Description
The 3M Dbi-Sala 1500015 Tool Cinch Dual Wing Medium Duty Attachment Point Features A Unique Cinch Design That Allows Users To Quickly Secure Even The Most Difficult To Tether Tools, And Continue Their Work. Two Stabilization Wings Allow This Tool Cinch To Be Secured To A Tool With Our Quick Wrap Tape.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Super Scraper (STC71510)
- PROTO 3/8 in, 1/2 in Drive Metric, 10 pcs (J52210H)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38233)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- RADIANS Tool Tether, 1 lb., 16 oz., 48 (RRT-1648)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- 3M DBI-SALA Adj. Wristband, 2-23/64" W, 7-3/4" L (1500082)
- PEAKWORKS Tool Tethering System, 32" Standard Lanyard, Green, 10 Units/Pack (V856221)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- 3M Tool Lanyards & Tethering