Shop All Lanyard & Lifeline Accessories
3M
3M Dbi-Sala 1231117 1.5' D-Ring Extension,
Mfr # 1231117
Zoro # G2468631
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Web (Lanyard); Zinc Plated Steel (Anchor Hook)
- Features High strength D-ring tie-off point; Constructed with abrasion resistant materials; Built-in wear indicator
- Length 1.5 ft
- Weight Capacity 310 lb
- Recommended Industry Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1231117
- Zoro # G2468631
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 1.5 ft |
Details
Material | Polyester Web (Lanyard); Zinc Plated Steel (Anchor Hook) |
Features | High strength D-ring tie-off point; Constructed with abrasion resistant materials; Built-in wear indicator |
Color | Yellow |
Weight Capacity | 310 lb |
Item | Extension Anchor |
Recommended Industry | Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy |
Description
3M Dbi-Sala Positioning Lanyards Have A Build Quality That Is Second-To-None, Backed By Decades Of Design, Research, Manufacturing Know-How And On-The-Job Performance. These Lanyards Are Designed Without Shock Absorbers, Making Them Ideal For Positioning Or Restraint Applications. The Patented Self-Locking Snap Hooks Which Are Widely Recognized In The Industry For Their User Friendly Operation And Are Preferred By Safety Professionals And Workers Alike.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Forklifts Are Not, 28 x 96 In. (MBR891)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- 3M Web Scaffold Choker, D-Ring (1201390)
- 3M Zorbit Energy Absorber (7401013)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- WERNER R430011-SR 11ft Max Patrol Self-Retracti (R430011-SR)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- 3M Fall Protection