Shop All Depressed Center Wheels
3M
3M„¢ Cubitron„¢ II Depressed Center Grinding Wheel 78466-Q 4-1/2"x 1/4"x 7/8" T27 24 Grt
Mfr # 7100086894
Zoro # G302581419
Sold in multiples of 2 for $79.78
$79.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100086894
- Zoro # G302581419
- UPC # 51115784668
- Country of Origin United States
- Category Depressed Center Wheels
Description
3MTM CUBITRONTM II DEPRESSED CENTER GRINDING WHEEL 66587 4-1/2"X 1/4"X 7/8" T27 24 GRIT WE MADE OUR 3MTM CUBITRONTM II GRINDING WHEEL TO PERFORM AT A LEVEL THAT SURPASSES COMPETITIVE WHEELS IN BOTH CUT AND LIFE TO DELIVER SIGNIFICANT GAINS IN PRODUCTIVITY. EXPERIENCE THE POWER OF 3M PRECISION-SHAPED GRAIN TO PROVIDE A COOL, EXTRA-SHARP, QUICK CUT LONG AFTER OTHER WHEELS ARE CONSUMED. A GRINDING WHEEL IS A RIGID RESIN-BONDED WHEEL THAT IS APPROXIMATELY 1/4" THICK AND IS USEFUL FOR REMOVING WELDS FROM INTERNAL ANGLES. FIBER DISCS, ON THE OTHER HAND, TYPICALLY WORK BEST FOR GRINDING WELDS ON FLAT SURFACES. A GRINDING WHEEL MUST BE RUN ON A RIGHT ANGLE GRINDER WITH A WHEEL GUARD THAT IS DESIGNED SPECIFICALLY FOR THE SIZE OF WHEEL USED. TYPE 27 WHEELS HAVE A DEPRESSED CENTER TO ALLOW GRINDING AT ANY ANGLE WITHOUT DAMAGING THE SURROUNDING SURFACE WITH THE ATTACHMENT. THE GRINDING WHEEL MUST HAVE A MAXIMUM OPERATING SPEED GREATER THAN OR EQUAL TO THE MAXIMUM SPEED OF THE GRINDER USED. 3MTM CUBITRONTM II PRODUCTS HAVE RAISED THE BAR FOR HIGH-PERFORMING ABRASIVES. OUR TEAM OF 3M ENGINEERS STARTED WITH 3MTM CERAMIC ABRASIVE GRAIN AND USED PROPRIETARY PRECISION-SHAPED GRAIN TECHNOLOGY TO MAXIMIZE CUTTING POTENTIAL. PRECISION-SHAPED GRAIN CONTINUALLY FRACTURES INTO SUPER-SHARP POINTS AND EDGES THAT SLICE CLEANLY THROUGH METAL LIKE A KNIFE, RATHER THAN PLOWING AS TRADITIONAL ABRASIVES DO, ENSURING EXTENDED HIGH PERFORMANCE IN HEAVY-DUTY PRODUCTION APPLICATIONS. THE GRAINS WEAR EVENLY AND PROVIDE EXTRA-LONG LIFE AND CONSISTENCY WITH LESS GRINDING PRESSURE. WE ARE PROUD TO SAY THAT CUBITRON II PRODUCTS OUTCUT AND OUTLAST COMPETITIVE CERAMIC ABRASIVES, MAXIMIZING PRODUCTIVITY AND MINIMIZING OPERATOR FATIGUE. APPLICATIONS ARE EDGE BEVELING, EDGE CHAMFERING, GATE REMOVAL, PLATE GRINDING, RIGHT ANGLE GRINDING METAL FABRICATION. INDUSTRIES INCLUDE METAL FABRICATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 7 Inch- 5/8 Inch-11 UNC PSA Adhesive Polishing Pad (RSP62)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 120G, PK5 (66252939834)
- NORTON Bear-Tex Non-Woven Hand Pad 6 x 9 Ultra Fine Silicon Carbide (66261063500)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (7100245024)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (87453)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87448)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (87661)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H. (58079)
- 3M Depressed Center Wheels