Shop All Caulks & Sealants
3M
3M Company 3M-8877 Silicone Lube Wet
Mfr # 3M-8877
Zoro # G304171731
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M-8877
- Zoro # G304171731
- Country of Origin China
- Category Caulks & Sealants
Description
A high solids, high viscosity aerosol lubricant designed for lubricating moving parts, eliminating squeaks caused by friction; protecting against rust and corrosion; sealing out moisture; preserving plastics, rubber, leather
Features- High solids version
- Provides increased lubricating qualities, especially on sliding parts
- High solids content
- Long-lasting
- Facilitates the installation of rubber-set windshields
- Will not freeze at - 28 degree F
- Will not degrade at 350 degree F
- Seals out moisture
- Case Quantity - 12 can per case
- Case Inner Pack - 1 can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Adhesive, PC 7218 Series, Gray, Can, 2:01 Mix Ratio, 6 hr Functional Cure (1324008)
- LOCTITE Instant Adhesive, 380 Series, Black, 0.1 oz, Tube (232834)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F (W11124510)
- LOCTITE Instant Adhesive, 4501 Series, Clear, 0.7 oz, Bottle (528576)
- 3M Sealant, 400 mL, SausaPack, White, Polyurethane Base, 12 PK (540)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- 3M UV-Resistant Fast Cure 4000 UV Gasket Sealant, 10 oz, White, Temp Range -40 to 190 Degrees F (06580)
- 3M Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base, 12 PK (540)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- MOR-FLEXX Sashco Gray Acrylic Rubber Caulk 10.5 oz (15020)
- 3M Caulks & Sealants