Shop All Hook & Loop Rolls
3M
3M Company 3M-6481Hook And Loop Pressure Sen.
Mfr # 3M-6481
Zoro # G904075712
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-6481
- Zoro # G904075712
- Country of Origin China
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Description
Features
- Stick-on version of 3M TM Scotchmate TM hook and loop attachment system.
- Performs well up to 120 degrees F. continuously or 158 degrees intermittently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in A307 Grade A Zinc Plated Steel 15PK (9063951)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01200.025.0050)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3689)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3/4 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 30 ft, 1/2 in Wd, Clear (.500SJ3560/30FT)
- 3M RF6741 ScotchA 1in x 48in Black Extreme Fastener (399RF6741)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- 3M Hook & Loop Rolls