Shop All Molding and Trim
3M
3M Company 3M-3609 Molding Tape 0.5 in.
Mfr # 3M-3609
Zoro # G304020466
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-3609
- Zoro # G304020466
- Country of Origin China
- Category Molding and Trim
Description
Features
- Ideal for attaching vehicle body side moldings, trim and emblems
- Strong bonding and easy to use
- Cut to size, no mess.
- Molding tape
- Size – 0.5 in. x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob and Backplate (BP229540CHBRZ)
- KWIKSET Milan Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Chrome Finish (740MILSQT-26DS)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Bright Brass, Keyed different (ILCO-7075SC10-03-KD)
- EKENA MILLWORK 3"H x 3"P x 4 1/8"F x 94 1/2"L, (2 3/8" Repeat), Bradley Crown Moulding (MLD03X03X04BY)
- EKENA MILLWORK 1 5/8"P x 2 1/8"H Inside Corner Moulding (matches moulding MLD02X01X02VA) (MIC01X02VA)
- EKENA MILLWORK 2"H x 5/8"P x 94 1/2"L Oxford Panel Moulding (PML02X00OX)
- EKENA MILLWORK WM126-2 - 11/16"H x 7/16"D x 144"L Shoe Flexible Moulding (BBDFWM126-2X144)
- EKENA MILLWORK 7"W x 78 3/4"H x 1"D Fluted Casing (CAS07X79X01)
- MOHAWK Vinyl Cove Wall Base in Aircraft Carrier 4 in. vinyl cove, 48 in. L, 30 pieces 120 ft per carton (CVW04-073)
- EKENA MILLWORK SAMPLE - 2 1/8"H x 1/4"P x 12"L Ribbon Pierced Panel Moulding (SAMPLE-PML02X01RI)
- 3M Molding & Millwork