Shop All Buffing & Polishing Compounds
3M
3M Company 3M-33287 Woold Compound Pad 6 in.
Mfr # 3M-33287
Zoro # G504171111
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M-33287
- Zoro # G504171111
- UPC # 747925369309
- Country of Origin China
- Category Buffing & Polishing Compounds
Description
Features
- Refines P1200 and finer sand scratches and other paint surface defects
- Unique quick connect design
- For use with 3M Compounds and 3M Quick Connect Adaptor (#5752)
- These high performance buffing pads make it quick and easy to attach pads to polishers, plus they perfectly center each pad every time
- The performance and convenience benefits of these pads set them apart from all pads on the market
- Case Quantity - 6 per case
- Case Inner Pack - 1 pad
- Material - 100% Wool
- Application - Sand Scratch Removal, Scratch Removal
- Rate of Cut - Most Aggressive
- Pad Type - Compounding
- Attachment Method - Quick Connect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" x 1/4" Wool Felt Quick Change Disc (Q-FELT30)
- UNITED ABRASIVES/SAIT SAIT 23824 Z-Tech™ High Performance Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23824)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623486000)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45209)
- 3M Glaze Machine 16Oz (M0316)
- 3M Polish, Final Finish, Gry, Liter (82877)
- 3M Da Microfiber Correction Compound 16 O (D30016)
- 3M Finesse-it Polish Compound, 1 Gallon (77317)
- 3M Polish 28695, K211, Gallon (00-51141-28695-2)
- DICO PRODUCTS Compound Jeweler Rouge Small (1385103)
- OSBORN Compound Green C-3 Grande Bar (0004734800)
- 3M Buffing & Polishing Compounds