Shop All Sanding Belts
3M
3M„¢ Cloth Belt 341D 6" x 48" 60 Grit Aluminum Oxide
Mfr # 7000118865
Zoro # G102580674
product price: $34.99
/ea
Sold in multiples of 2 for $69.98
$69.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118865
- Zoro # G102580674
- UPC # 51115666315
- Country of Origin China
- Category Sanding Belts
Description
3MTM CLOTH BELT 341D 6" X 48" 60 GRIT ALUMINUM OXIDE 3MTM CLOTH BELT 341D COMES WITH FAST-CUTTING ALUMINUM OXIDE ABRASIVE GRAINS RESIN-BONDED TO A DURABLE X-WEIGHT COTTON CLOTH BACKING TO PROVIDE YOU WITH CONTINUOUS CUT AND LONG-LIFE PERFORMANCE NECESSARY FOR MORE AGGRESSIVE DRY SANDING APPLICATIONS. FOR FINISHING ON METAL, THE CLOSED COAT CONSTRUCTION OFFERS A CONSISTENT, FINE FINISH, AND IS SUITABLE FOR PRODUCING A GRAIN PATTERN. THIS BELT SHOULD NOT BE RUN WET. ALUMINUM OXIDE MINERAL IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS CUT-RATE, DURABILITY, AND LONG LIFE. IT CAN BE USED ON A WIDE VARIETY OF MATERIALS IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS, AND IS THE MOST COMMONLY USED INDUSTRIAL ABRASIVE. THE ABRASIVE PARTICLES ARE ADHERED TO THE CLOTH BACKING WITH RESIN, CREATING A STRONG BOND THAT WITHSTANDS HIGH HEAT AND PRESSURE. ABRASIVE BELTS COME IN MANY DIFFERENT WIDTHS AND LENGTHS AND ARE USED ON A VARIETY OF DIFFERENT BELT SANDING TOOLS FOR MANY DIFFERENT APPLICATIONS ON BOTH WOOD AND METAL. AT 3MTM WE OFFER A BROAD SELECTION OF BELTS TO FIT MOST ANY INDUSTRIAL BELT SANDER. WIDER BELTS ARE USED WITH WIDE BELT SANDERS TO DIMENSION OR FINISH WOOD PANELS, SMOOTH ROUGH CUT EDGES OF METAL SHEETS, OR ADD A GRAIN PATTERN TO STAINLESS STEEL SHEETS. MEDIUM-WIDTH BELTS FIT ONTO EDGE SANDERS FOR SANDING FLAT, NARROW SURFACES SUCH AS PANEL EDGES; AND NARROW BELTS ARE USED WITH PORTABLE BELT SANDERS FOR SANDING OR BLENDING WOOD PIECES SUCH AS CABINET DOORS. BELTS COME WITH VARIOUS SPLICES THAT JOIN THE BELT ENDS. A FILM MEDIA SPLICE ACHIEVES A SECURE BOND WITH A JOINING FILM THAT MINIMIZES CHATTER MARKS, ENSURES A SMOOTH RUNNING BELT, AND PRODUCES CONSISTENT FINISHING RESULTS. A SINE WAVE SPLICE IS CONSTRUCTED OF INTERLOCKING FINGERS THAT ENABLE THE SPLICE TO TRAVEL SMOOTHLY OVER CONTACT WHEELS, REDUCE HINGING, AND PROVIDE ADDED STRENGTH TO THE JOINT AREA. SINE WAVE SPLICES ARE TYPICALLY USED FOR COARSER GRAD
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT High Pfmnce Mini Flap Wheel 2x1x1/4 - 20 (08834133044)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (69957346155)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- CLESCO CR-17 Standard Tapered Type Mandrel for Cartridge Roll (CR-17)
- 3M Cloth Cone 777F, 2-1/2inx7/8inx3/8inP100 (7010326000)
- 3M Cloth Belt 707E, P120 JE-weight, 3"x 132 (707E 402)
- 3M Cloth Finishing Belt, Ceramic, 1x18, PK200 (51125238977)
- 3M Utility Cloth Roll 211K, 1inx50yd120 J-weight, 5/pk (7000118335)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- 3M Sanding Belt, Aluminum Oxide, A10 (268XA)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- 3M Sanding Belts