Shop All Sanding Belts
3M
3M„¢ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide
Mfr # 7010326389
Zoro # G702580944
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010326389
- Zoro # G702580944
- UPC # 51115666445
- Country of Origin China
- Category Sanding Belts
Description
3MTM CLOTH BELT 340D 37" X 60" P120 GRIT ALUMINUM OXIDE 3MTM CLOTH BELT 340D IS OUR OPEN COAT PREMIUM GRADE ALUMINUM OXIDE CLOTH BELT THAT PROVIDES DURABILITY FOR AGGRESSIVE STOCK REMOVAL, RESISTS LOADING, AND IS SUITABLE FOR A VARIETY OF APPLICATIONS ON WOOD AND METAL. WE RECOMMENDED THIS BELT FOR WIDE BELT SANDING, EDGE SANDING, OR PORTABLE BELT SANDING. FAST-CUTTING ALUMINUM OXIDE ABRASIVE GRAINS ARE RESIN-BONDED TO A DURABLE COTTON CLOTH BACKING TO PROVIDE CONTINUOUS CUT AND LONG-LIFE. OUR OPEN COAT AND LOAD-RESISTANT COATING MAKE THIS BELT PARTICULARLY FAVORABLE FOR SANDING SOFT WOODS. ADDITIONALLY, THE WASHABLE BACKING IS SUITABLE FOR HIGH PRODUCTION ENVIRONMENTS WHERE THE BELT MAY NEED WASHING AT INTERVALS TO REMOVE SOFT WOOD RESIN OR PITCH BUILDUP. ALUMINUM OXIDE MINERAL IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS CUT-RATE, DURABILITY, AND LONG LIFE. IT CAN BE USED ON A WIDE VARIETY OF MATERIALS IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS, AND IS THE MOST COMMONLY USED INDUSTRIAL ABRASIVE. THE ABRASIVE PARTICLES ARE ADHERED TO THE CLOTH BACKING WITH RESIN, CREATING A STRONG BOND THAT WITHSTANDS HIGH HEAT AND PRESSURE. ABRASIVE BELTS COME IN MANY DIFFERENT WIDTHS AND LENGTHS AND ARE USED ON A VARIETY OF DIFFERENT BELT SANDING TOOLS FOR MANY DIFFERENT APPLICATIONS ON BOTH WOOD AND METAL. AT 3M WE OFFER A BROAD SELECTION OF BELTS TO FIT MOST ANY INDUSTRIAL BELT SANDER. WIDER BELTS ARE USED WITH WIDE BELT SANDERS TO DIMENSION OR FINISH WOOD PANELS, SMOOTH ROUGH CUT EDGES OF METAL SHEETS, OR ADD A GRAIN PATTERN TO STAINLESS STEEL SHEETS. MEDIUM-WIDTH BELTS FIT ONTO EDGE SANDERS FOR SANDING FLAT, NARROW SURFACES SUCH AS PANEL EDGES; AND NARROW BELTS ARE USED WITH PORTABLE BELT SANDERS FOR SANDING OR BLENDING WOOD PIECES SUCH AS CABINET DOORS. BELTS COME WITH VARIOUS SPLICES THAT JOIN THE BELT ENDS. A FILM MEDIA SPLICE ACHIEVES A SECURE BOND WITH A JOINING FILM THAT MINIMIZES CHATTER MARKS, ENSURES A SMOOT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20070)
- PFERD Drive Arbor for POLIVLIES® Cross Buffs - 1/4" Shank x 3" Length - 8-32 Thd. (44830)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 220G, Brown (66261126271)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Belt Sanding Pwr 3X24In 36Grit (27393)
- 3M Trizact Finesse-it Flm Dsc Rl 466LA, 6inx (466LA)
- 3M Utility Cloth Roll 211K, 1inx50yd120 J-weight, 5/pk (7000118335)
- 3M Sanding Belt, 1/4" W, 1/2" L, Closed Coat, Aluminum Oxide, 120 Grit, Brown (7100137354)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- 3M Sanding Belts