Shop All Back Up Pads
3M
3M Clean Sanding Soft Interface Disc Pad 28321, 5 in x 1/2 in 44 Holes
Mfr # 7100009658
Zoro # G312335071
product price: $22.15
/ea
$22.15
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
- Brand 3M
- MFR # 7100009658
- Zoro # G312335071
- Country of Origin United States
- Category Back Up Pads
Description
3M Soft Interface Disc Pad is constructed of inch soft density foam with a 3M Clean Sanding hole pattern to allow dust extraction and minimize loading during sanding. The soft foam construction enables the pad to conform to edges and contours, making it a good match for sensitive workpieces where gouging and marring is a top concern. 3M Soft Interface Disc Pad provides extra cushion for coated and non-woven abrasive discs to prevent gouging and marring | Soft density foam responds to contours and edges | Designed with 3M Clean Sanding hole pattern to help with dust extraction and minimize loading
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
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/4 in. Mtd Knot Wheel Brush (09C130)
- DEWALT 7" x 5/8"-11 80g type 29 HP flap disc (DW8330)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 80 Grit (30490T)
- NORTON ABRASIVES Surface Grinding Segment (66243447588)
- 3M Disc Pad Ribbed Face Plate, 7 in D, Hard (80515)
- 3M Interface Pad, Soft, PK10 (60-4550-3778-2)
- 3M Disc Pad TS and TSM, Extr Hard, PK5 (7010299209)
- 3M Disc Pad, 5 in. (20352)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81732)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- 3M Back Up Pads