Shop All Bumpers
3M
3M™ Bumpon™ Square Protective Tape, 1/2" x 1/8", Black, 3000/Case
Mfr # BN3M5008
Zoro # G1366059
product price: $402.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2"
- Length 1/8"
- Material Polyurethane/Acrylic Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1/2" |
Length | 1/8" |
Details
Item | Bumpon Square Protective Tape,Blk,Package Quantity 3000 |
Color | Black |
Material | Polyurethane/Acrylic Adhesive |
Description
Bumpon Square Protective Tape,Blk,Package Quantity 3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Screws 61503613 (61503613)
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 (1BUR3)
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (680)
- EKENA MILLWORK Koroluck Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48KOR)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- 3M Bumpers