Shop All Bumpers
3M
3M™ Bumpon™ Dome Protective Tape, 5/16" x 1/12", Clear, 3000/Case
Mfr # BN3M5302
Zoro # G1366104
product price: $397.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 5/16"
- Length 1/12"
- Material Polyurethane/Acrylic Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5/16" |
Length | 1/12" |
Details
Item | Bumpon Dome Protective Tape,Clear,Package Quantity 3000 |
Color | Clear |
Material | Polyurethane/Acrylic Adhesive |
Description
Bumpon Dome Protective Tape,Clear,Package Quantity 3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 310, Viton, 0.21 In., PK10 (U38875.018.0050)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- THERMWELL PRODUCTS 36 Tan DRWind Stop (DS2)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5816)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705RW-034S)
- 3M Bumpers