3M BATH16-ES FRS Command Razor Holder With Water-Resistant Strips - Pack Of 2
Mfr # BATH16-ES FRS
Zoro # G504132525
Product Information
- Brand 3M
- MFR # BATH16-ES FRS
- Zoro # G504132525
- Country of Origin China
- Category Washroom Accessories
Description
CommandTM Razor Holder allows you to keep things within easy reach. Perfect in the shower to safely store razors or ideal next to the sink to keep toothbrushes off the counter and dry. The holder stands up to hot, wet and humid environments and sticks to a variety of surfaces, including glass, mirror, tile, fiberglass, wood and painted surfaces. Tested and proven to hold better than suction cups, it is easy to apply and come off cleanly without damage. Repositioning is easy with assorted water resistant refill strips. Great for bathroom organization including guest and kids' bathrooms, renters and dorm life!
Features- Holds strongly in wet conditions
- Damage-Free hanging
- Weight Capacity - 3 Pounds
- Color - Frosted
- Package Contents - 1 Holder, 1 Medium Strip
- Tested and proven to hold better than suction cups
- Water resistant adhesive strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
- Pack - 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM (WCV1600E)
- MILWAUKEE TOOL M18 1" Jaw (49-16-2652)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size (22UL55)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Straight, Closed End, 8" Long (S71008)
- 3M MED PLSTC HOOK 7PK (17068-7ES)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- WARMLYYOURS Summit Towel Warmer, Polished, Dual Connection, 8 Bars & Heated 3-Bar Shelf (TW-SUM08PS-HP)
- TEDDICO/BWF Cover Recept Duplx Wht (FC-81WV)
- GROHE Relexa Holder For Sliding Rail (65380000)
- DELTA Delta Instit Parts Cam Demd 101/111/201 (061166A)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- 3M Washroom Accessories