Shop All Water Filter Cartridges
3M
3M„¢ Aqua-Pure„¢ Whole House Sanitary Replacement Water Filter Cartridge AP917HD-S
Mfr # 7000029542
Zoro # G004941368
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000029542
- Zoro # G004941368
- UPC # 16145256547
- Country of Origin United States
- Category Water Filter Cartridges
Description
3m aqua-pure whole house sanitary quick-change replacement water filter cartridge ap917hd-s, 5621008 3m manufactures the aqua-pure whole house sanitary quick change replacement water filter cartridge ap917hd-s for the ap904 system as an activated carbon filter with a nominal particulate reduction rating of 5 microns. This cartridge design is suitable for use on both chlorinated (municipal) and non-chlorinated (well water) system. the 3m aqua-pure whole house sanitary quick change replacement filter cartridge ap917hd-s filter reduces sediment and chlorine taste & odor along with providing scale inhibition at a flow rate of up to 10 gpm to meet the needs of larger homes with at least 2.5 bathrooms. The filter is designed to incorporate scale inhibition media to help prevent scale build-up in water-using appliances and piping. The scale inhibition feature uses polyphosphates in minute quantities to bind calcium and magnesium hardness minerals, preventing them from precipitating out and building up on metallic surface. the innovative sanitary quick change (sqc) design, allows for fast and easy cartridge change-outs without having to contact the filter media or the need for a filter wrench. The sanitary quick change (sqc) is one of the industry's most advanced whole house water filtration system features for this application and also minimizes contact with the filter media.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- VIEGA Viega MegaPress adapter, 2" x 1/2" (25625)
- VINTAGE CC13001X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13001X)
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- 3M Solid Filter Cartridge, 20 gpm, 1 Micron, 2.6" O.D., 20 in H (RT20Y16G20NN)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- 3M Zeta Plus UW Fltr Crtrdg, Mdl Z2UB12PD20, Package Quantity 2, 1 gpm/sq. ft., 12" O.D., 7-3/8" H (Z2UB12PD205UW)
- 3M Solid Filter Cartridge, 40 gpm, 1 Micron, 2.6" O.D., 40 in H (RT40Y16G20NN)
- 3M Quick Connect Filter, 15 gpm, 0.2 Micron, 2-3/4" O.D., 24 13/64 in H (CARTPAK DP390)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 2-3/4" O.D., 23 39/64 in H (5613801)
- AMERICAN FILTER CO AFC AFC-RF-E1, Compatible to Frigidaire ULTRAWF 9999 Refrigerator Filters (1PK) (ULTRAWF9999-AFC-RF-E1-1-92589)
- 3M Water Filter Cartridges