Shop All Welding Helmet Accessories
3M
3M Adflo 35540101 Turbo Assembly For 3M Speedglas Welding Helmets,
Mfr # 76308943257
Zoro # G2468029
product price: $2,173.99
/ea
Free Shipping & Returns
$2,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Filtrating Air for Head Top, Turbo Respirator
- For Use With 3M Speedglas L-Series and 9000 Series Welding Helmet; 9100, 9100 FX, 9100 FX-Air, 9100 MP, 9100 QR, 9100-Air, Adflo
- Color Black
- Application Assembly, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding; Design and Construction, Heavy Infrastructure, Industrial Maintenance
- Color Coding Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 76308943257
- Zoro # G2468029
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | PAPR Assembly |
Features | Filtrating Air for Head Top, Turbo Respirator |
For Use With | 3M Speedglas L-Series and 9000 Series Welding Helmet; 9100, 9100 FX, 9100 FX-Air, 9100 MP, 9100 QR, 9100-Air, Adflo |
Color | Black |
Application | Assembly, Facility Maintenance, Grinding, Machine Operation, Sanding, Welding; Design and Construction, Heavy Infrastructure, Industrial Maintenance |
Color Coding | Magenta |
Filter Included | HE Filter |
Air Source | PAPR |
Battery Type | PAPR Lithium ion |
Battery Life | PAPR up to 12 hours |
Mounting Type | Belt-mounted |
Storage Temperature | -20 to 55°C |
Description
3M Adflo Turbo Assembly Connects To The 3M Speedglas Welding Helmets 9100 Fx-Air, 9100-Air, And 9100 Mp. The Assembly Includes Blower Unit, Breathing Tube, Flow Indicator, Leather Belt, Spark Arrestor, Filter Cover, Prefilter, He Particulate Filter, Lithium Ion Battery, And Charger. (Headgear Not Included),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Ergonomic Precision Lead Shear Cutter (170LX)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel 200 psi (EZ-SHWL-1100)
- VICTOR Regulator, Flowmeter, Light-Duty, Argon, Carbon Dioxide Gas (0781-2723)
- XTRWELD ECJK50 Jackson Style Ground Clamp, 500 Amp (GCJ500)
- 3M Magnification Plate (08-0500-57)
- 3M Speedglas Starter Kit, Replacement (45-1101-99)
- 3M Magnification Plate (08-0500-58)
- 3M Speedglas 06-0000-30I Auto Darkening Filter 9100Xxi W/Shades 5, 8-13, (51141564739)
- 3M Replacement Comfort Belt, Welding Safety (18-0099-68)
- 3M Magnification Plate (08-0500-56)
- MILLER ELECTRIC Lens Cover, 0.001" Thickness (216327)
- 3M Welding Helmet Accessories