Shop All Double Sided Foam Tapes
3M
3M Acrylic Plus High-Bond Tape 06388, Black, 1.12 mm, 1/2 inx20 yd
Mfr # 7010392194
Zoro # G512311561
$73.05
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
- Brand 3M
- MFR # 7010392194
- Zoro # G512311561
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
3M Acrylic Plus High-Bond Tape features two adhesives, one on each side of an acrylic foam core, designed for robust performance to a range of automotive surfaces. Foam core provides stress relaxation when exposed to high application loads, while maintaining tight bond-line aesthetics under normal conditions. A removable liner is silicone-coated on both sides for easy release and application Features two adhesives one on each side of the tape for effective bonding | Acrylic adhesive is formulated for high adhesive build rate on automotive substrates | Non-liner-side adhesive delivers excellent adhesion to metal and plastic parts
Documents & Resources
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
- DIXON Stainless Steel PTFE Tape, 1/2", 260" (TTA50SS)
- 3M Foam Tape, 1In.x5 yd., 250 mil (1/5/04)
- OATEY PVC Primer, Clear, 16 oz. (30752)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M 3M 4008 Double Coated Foam Tape 4" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4959 VHB Tape 2" x 5yd, White, 120 mil (4959)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/16", Natural (T9574016R)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- KEENEY MFG Keeney Manufacturing 240225 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 50 Yard (4604773)
- 3M Foam Tape