Shop All Abrasive Pads & Sponges
3M
3M Abrasive 405-051131-02606 Softback Sanding Sponge|3M 5-1-2X4-1-2X3-16051131-02606
Mfr # 405-051131-02606
Zoro # G703777305
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 405-051131-02606
- Zoro # G703777305
- Country of Origin China
- Category Abrasive Pads & Sponges
Description
3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world. Width: 4-1/2".
Length: 5-1/2".
Thickness: 3/16".
Roughness Grade: Medium.
Applications: Sanding.
Applicable Materials: Wood, Most Metals, Plastic, Paint.
Type: Soft Black.
Quantity: 20 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 inch Dia x 1-1/2 Inch Sanding Sleeves (19534)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Silicon Carbide (113465)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243874)
- NORTON ABRASIVES Diamnd Trung n Dresg Tool, BC, 1/2, 0.0015" (66260195004)
- 3M Sanding Sponge, Fine/Medium, 3 3/4"L (908-ESF)
- 3M Sandpaper Sheet, 1500 Grit, 3 11/16"W, PK10 (5924-18-CC)
- 3M Sanding Sponge, Angled, Med, PK12 (70005106623)
- 3M Sanding Spng Wet/Dry Red 80Grt (07058)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 80-Grit (20908-80)
- 3M Flexible Sanding Sponge Super Fine - 400 Grit (051115-06964)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7000121091)
- 3M Abrasive Pads & Sponges