Shop All Abrasive Pads & Sponges
3M
3M Abrasive 405-048011-65055 6 x 9 in. Heavy Duty Hand Pad 7440
Mfr # 405-048011-65055
Zoro # G004155277
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 405-048011-65055
- Zoro # G004155277
- UPC # 48011650555
- Country of Origin China
- Category Abrasive Pads & Sponges
Description
Features
- Performs like steel wool grade 4 without splintering
- Best for demanding applications
- Tight and dense, this pad is the most aggressive and durable web
- Excellent for heavy cleaning, deburring, and finishing
- May be used by hand, with a hand pad block or on an in-line sander
- Color: Tan
- Abbrasive Material: Aluminum Oxide
- Size: 6" x 9"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370197)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12736)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 10"x.060"x5/8" (66253149317)
- 3M Large Sanding Sponge Med/Crse (DSMC-ESF-10)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- 3M SandingHandPad, Diamond, M40 Micron, PK10 (7100323057)
- 3M Sanding Sponge 100Grit (06965)
- 3M Dsc Pad Hub&Retainer Nut 28416, 2-1/2inxM14-2internal, 1/pk (28416)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2502TRI-120-CH)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100141687)
- 3M Abrasive Pads & Sponges