Shop All Trim-To-Fit Filters
3M
3M 9818NA 30 x 60 in. Micro Allergen Reduction Filter in Hammock Style- pack of 4
Mfr # 4008306
Zoro # G203729477
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4008306
- Zoro # G203729477
- UPC # 51111098189
- Country of Origin China
- Category Trim-To-Fit Filters
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- Micro Allergen Reduction Filter in Hammock Style
- Length: 30 in.
- Width: 60 in.
- Height: 1 in.
- Filter Material: Fiberglass
- Minimum Efficiency Reporting Value: 11 MERV
- Product Type: Air Fliter
- Filters Dust: Yes
- Pleated: Yes
- Filters Pollen: Yes
- Electrostatic: Yes
- Dimension: 5.5" H x 14" W x 17.5" L
- Weight: 3.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 6 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-6W)
- HI-TECH DURAVENT Ducting Hose, 20" I.D., 25 ft., Vinyl (0616-2000-0576)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- AMERICAN WICK Wick Kerosene Heat Aw32P (AW-32P)
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- ALL-FILTERS Floor Vent Heat Register Air Filter, Removes Dust Pollen, Pet Hair, Dander 12pcs (RD-9019)
- XENON Xenon DPE18X30X1-DXN Replacement Filter; Pack Of 3 (DPE18X30X1=DXN)
- ALL-FILTERS Floor Vent Heat Register Air Filter, with Activated Carbon Dust Pollen, Pet Hair, Dander 12pcs (RC-9019)
- AAF FLANDERS Flanders HR30240 30 x 240 x 1 in. Spun Fiberglass Hammock Filter (266007)
- AAF FLANDERS Flanders HR36240 36 x 240 x 1 in. Spun Fiberglass Hammock Filter (266015)
- 3M Trim-To-Fit Filters