Shop All Film Tape
3M
3M™ 9579 Double Sided Film Tape, 9.0 Mil, 3/4" x 36 yds., White, 2/Case
Mfr # T95295792PK
Zoro # G4971401
product price: $74.69
/pk 2, $37.35/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material HDPE
- Tape Width 3/4"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Double Coated Film Tape |
Tape Backing Material | HDPE |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Thickness | 9 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Application | General Industrial; Indoor and Room Temperature Applications |
Description
Two Side Film Tape,3/4 In.x36yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement Abs 4Oz (30999)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- RAPIDFIX Rapid Fix Dual Adhesive, High Strength, 5 ML (5121700)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1218)
- 3M Film Tape, Extrd PTFE, Gray, 3/4 In x 36 Yd (5490)
- 3M Lithographers Tape, 1 x 1", PK100 (616)
- 3M FltabackTape, 72mmx55, MedBrown, PK12 (2517)
- 3M Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (2-36-5481)
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- NMC Tape, Hazard, Green, 2"x36 Yd (T208)
- 3M Film Tape