Shop All Film Tape
3M
3M™ 9579 Double Sided Film Tape, 9.0 Mil, 1" x 36 yds., White, 36/Case
Mfr # T9539579
Zoro # G4906189
product price: $885.99
/pk 36, $24.61/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material HDPE
- Tape Width 1"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Double Coated Film Tape |
Tape Backing Material | HDPE |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Thickness | 9 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Application | General Industrial; Indoor and Room Temperature Applications |
Description
Double Film Tape,9579,1x36 yd.,36pk,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1181)
- J-B WELD Epoxy Adhesive, Two 5 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8281)
- VIMASCO Vimasco Wc-7 Ultra White Mastic In 2 Gallon Pail (WC-7 WHITE 2'S)
- OATEY Cement, Low VOC, 16 oz., Clear (31014)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape, Red, 2 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (1218)
- 3M Polyester Film Tape, 3/4"x72yd. (3M 850 0.75 X 72YD - BLACK)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5423)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- 3M Film Tape