Shop All Film Tape
3M
3M™ 9579 Double Sided Film Tape, 9.0 Mil, 1" x 36 yds., White, 2/Case
Mfr # T95395792PK
Zoro # G4906198
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material HDPE
- Tape Width 1"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Double Coated Film Tape |
Tape Backing Material | HDPE |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Thickness | 9 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Application | General Industrial; Indoor and Room Temperature Applications |
Description
Double Film Tape,9579,1x36 yd.,2pk,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Patch Stucco 25# Bag (10502)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Clear, Silicone Elastomer Base (4045036)
- 3M 3M 08984 General Purpose Adhesive Cleaner - 1 Quart (7000000492)
- 3M Seaming Tape, 72mm x 5 yd, 3 mil, Red, BOPP (2.8125-5-8087)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- 3M LithographersTape, Circle, 0.5", PK250 (616)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5421)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (5413)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPT2-1)
- 3M Film Tape