Shop All Double Sided Foam Tapes
3M
3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil
Mfr # 3M GPT-020
Zoro # G5654625
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5654625
- UPC # 888519064801
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 6" |
Tape Core Diameter | 1.5 in |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 6 in |
Imperial Tape Length | 5 yd |
Metric Width | 152.4 mm |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2096061)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 5 mL Tube (21305)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1/2" x 5yds (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12 (06387)
- 3M Plate Mounting Tape, 18"x25 yd, Blue (E1820H)
- 3M 3M GPT020 Double Coated Tape 1" x 4" - 100 per pack (3M GPT-020)
- AEROFLEX Foam Tape, Self Adhering, 1/8"x 2"x 30 ft. (931-TPAR0350091)
- 3M Foam Tape