Shop All Double Sided Foam Tapes
3M
3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil
Mfr # 3M GPT-020
Zoro # G8988743
original price:
$23.21
23% off
new price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G8988743
- UPC # 888519064788
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 3" |
Tape Core Diameter | 1.5 in |
Metric Width | 76.2 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 3 in |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- IPS SLVNT CEMNT PVC GRY 32OZ (10145)
- 3M Masking Tape, 9.5" Circle, PK100 (2364)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M Double Coated Tape, 72mmx55, Clear, PK16 (9741)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- 3M Smooth Transition, Tape, 30ft., PK5 (06800)
- 3M Double Sided Foam Tapes