Shop All Double Sided Foam Tapes
3M
3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil
Mfr # 3M GPT-020
Zoro # G5300872
original price:
$16.23
4% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5300872
- UPC # 888519064771
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 2" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.57 m |
Metric Width | 50.8 mm |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- TOMBOW Contact Cement, Gray/Green, 5 gal, Pail, 2 PK (62153)
- RUST-OLEUM 1 gal Sealer, High Gloss Finish, Clear, Water Base (317927)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1/2" x 5yds (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M Foam Tape, White, 5 yd. L x 1/2 in. W (4026)
- 3M 3M 4496B Double Coated Foam Tape 2" circle, Black, 5PK (4496B)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M Double Sided Foam Tapes