Shop All Double Sided Foam Tapes
3M
3M 9088 Double Coated Tape 10" x 5yd Clear 7.9 mil
Mfr # 9088
Zoro # G5133445
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 250 cm
- Tape Length 59 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9088
- Zoro # G5133445
- UPC # 888519288696
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 250 cm |
Tape Length | 59 Inch |
Details
Item | Double Coated Tape,Clear,10"x5 yd. |
Description
Double Coated Tape,Clear,10 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Contact Cement (800-373-PTB)
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31431)
- PAINTERS MATE .94" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15024)
- INTERTAPE Tape, PG505 Nat 24mmX54.8M IP-IP, PK36 (PG505)
- 3M Molding Tape, 7/8" x 15ft., PK24 (03616)
- 3M Molding Tape, 7/8" x 5ft., PK24 (03615)
- 3M 3M GPT020 Double Coated Tape 1" circles - 5 per pack (3M GPT-020)
- 3M Double Coated Tape, Polypropylene, PK72 (9576)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd. (4462)
- 3M 3M 4936 VHB Tape 0.75" x 5yd, Gray, 25 mil (4936)
- COFAIR PRODUCTS Cofair Products UBW410 4 in. X 10 ft. White Ultra Bond Instant Self-Adhesive Roof Repair (167049)
- 3M Foam Tape