Shop All Gauze & Dressings
3M
3M 883588 Tegaderm Film Dressing with Non-Adherent Pad - 6 x 6 in.
Mfr # 883588
Zoro # G303994133
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 883588
- Zoro # G303994133
- UPC # 653020208477
- Country of Origin China
- Category Gauze & Dressings
Description
3M Healthcare Tegaderm Film Dressing with Non-adherent Pad 6' x 6', Water-proof, Sterile 3M Tegaderm Pad Film Dressing with Non-adherent Pad helps prevent external bacteria from entering the site. With the unique Picture Frame delivery system, it make it quick and easy to achieve a precise, secure placement of the dressing every time, reducing application time. This conformable dressing is easy to apply, and stretches with the skin to promote longer wear time.
Features- 3M Tegaderm Pad Film Dressing with Non-adherent Pad will not stick to wound
- Water-proof barrier allows normal bathing
- Breathable film allows skin to function normally
- Provides moist wound environment to enhance healing and lessen pain
- Sterile
- Tegaderm Film Dressing with Non-Adherent Pad
- Size: 6 x 6 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- 3M Nexcare Bandage Waterproof Assorted Sizes Clear, 50Bx (432-50-3BNS)
- 3M Adhesive Dressing Medipore 35 x 4, 25Bx (3566)
- HONEYWELL Gauze Pad, Sterile, White, Unitized, PK4 (020730)
- CARING Gauze Sponges, Non-Sterile, 8-Ply, 4"x4", 200/PK, WE, PK200 (MIIPRM21408C)
- OASIS Sterile Stretch Gauze Rolls 2 in.X4.1 Yds (3112)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-100)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- 3M Gauze & Dressings