Shop All First Aid Kits
3M
3M 883570 Medipore Plus Pad Soft Cloth Adhesive Dressing - 3.50 x 8 in.
Mfr # 883570
Zoro # G104135452
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 883570
- Zoro # G104135452
- UPC # 653020208408
- Country of Origin China
- Category First Aid Kits
Description
3M Healthcare Medipore Plus Pad Soft Cloth Adhesive Wound Dressing 3-1/2' x 8', Pad Size 1-3/4' x 6', Sterile 3M Medipore Plus Pad Soft Cloth Adhesive Wound Dressing is an all-in-one sterile dressing which is highly conformable and absorbent that provides superior patient comfort. It may be used as a primary or secondary dressing over light to moderately draining wounds, for securing devices, or for protecting I.V. catheter sites. It flexes with body movements and contours.
Features- Wound Dressing has a breathable soft tape backing with a unique non-adherent pad
- Non-adherent pad is designed to promote normal wound healing processes with less pain and trauma
- It has hypoallergenic, non-latex adhesive that provides excellent adhesion
- Gentle on skin
- Porous and breathable
- Medipore Plus Pad Soft Cloth Adhesive Dressing
- Size: 3.50 x 8 in.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. SQUATCH Fresh Falls Scent Soap Bar 5 oz (RTLBARFFL-6-6)
- HONEYWELL Aerosol Spray Bandage, 3 Oz (151011)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Oversize 15" x 24" (00-1004)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-BLK-PRO)
- FIRST AID ONLY First Aid Kit Refill, Alcohol Wipes, 20 Per Box (FAE-4001)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard (FAE-6015)
- NMC First Aid Label - Blue (CU-256072)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- 3M First Aid Kits