Shop All First Aid Kits
3M
3M 883568 Medipore Plus Pad Soft Cloth Adhesive Dressing - 6 x 6 in.
Mfr # 883568
Zoro # G304135511
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 883568
- Zoro # G304135511
- UPC # 653020208385
- Country of Origin China
- Category First Aid Kits
Description
3M Healthcare Medipore Plus Pad Soft Cloth Adhesive Wound Dressing 6' x 6', Pad Size 4' x 4-1/2', Sterile 3M Medipore Plus Pad Soft Cloth Adhesive Wound Dressing is an all-in-one sterile dressing which is highly conformable and absorbent that provides superior patient comfort. It may be used as a primary or secondary dressing over light to moderately draining wounds, for securing devices, or for protecting I.V. catheter sites. It flexes with body movements and contours.
Features- Wound Dressing has a breathable soft tape backing with a unique non-adherent pad
- Non-adherent pad is designed to promote normal wound healing processes with less pain and trauma
- It has hypoallergenic, non-latex adhesive that provides excellent adhesion
- Gentle on skin
- Porous and breathable
- Medipore Plus Pad Soft Cloth Adhesive Dressing
- Size: 6 x 6 in.
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- P&G Mouthwash, Classic, Mint, 1.2oz, 180/CT, Green, PK180 (PGC97506)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- CAR DEALER DEPOT Micro Chenille Wash Mitt W/ Cuff - 9" X 11" (MCM-911)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 2 5/8x9", WHT (91328)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard (FAE-6015)
- FIRST AID ONLY Emergency Preparedness Kit (PLS2004)
- FIRST AID ONLY Refill, For Acm60002, 25Prsn (90163)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- 3M First Aid Kits